Shop All Work Shirts
Red Kap
Mens Grey Ls Dress Shirt 60/40
Mfr # SR70GY 17532
Zoro # G1366849
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR70GY 17532
- Zoro # G1366849
- UPC # 883248022283
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | XL |
Length | 33 1/8 in |
Sleeve Length | 32 in |
Size-Body Type | Regular |
Minimum Chest Size | 46 1/2 in |
Maximum Neck Size | 17.5 in |
Maximum Chest Size | 48 in |
Details
Item | Mens Gray Ls Dress Shirt 60/40 |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Style | Dress |
Type | Collared Work Shirt |
Closure Type | Buttons |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Work Shirt Collar | Lay-Flat |
Pattern | Solid |
Collar Style | Two Piece |
Pocket Locations | Left Chest |
Series | SR70 |
Description
Mens Gray Ls Dress Shirt 60/40, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 32 in, Size XL, Maximum Neck Size 17.5 in, Maximum Chest Size 48 in, Minimum Chest Size 46 1/2 in, Length 33 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Nfpa Label Number 4", Pk5, DCN41 (DCN41)
- VALEO Back Support, Elastic, M (VI4675MEWWGL)
- KEMP USA Kemp Fox 40 Whistle, Green, 10-421-GRE (10-421-GRE)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473X47 (473X47)
- RED KAP Wmns Ltblue Dress 80/20 Poplin S/Sl (DP23LB SS XXL)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, L (SP14RB RG L)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, XL (SP26LT SS XL)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 17 32)
- RED KAP Mens Ss Dk Blue Workshirt, M (SP24DB SS M)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SSLXXL)
- GLOWEAR BY ERGODYNE Black Front Perf. Lng Slv Shirt, L, Lime (8281BK)
- Red Kap Work Shirts