Shop All Work Shirts
Red Kap
Mens Grey Ls Dress Shirt 60/40
Mfr # SR70GY 16537
Zoro # G1366779
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR70GY 16537
- Zoro # G1366779
- UPC # 883248022214
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Sleeve Length | 37 in |
Length | 36 3/4 in |
Minimum Chest Size | 42 1/2 in |
Maximum Chest Size | 44 in |
Maximum Neck Size | 16.5 in |
Size-Body Type | Regular |
Details
Item | Mens Gray Ls Dress Shirt 60/40 |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Style | Dress |
Closure Type | Buttons |
Type | Collared Work Shirt |
Collar Style | Two Piece |
Series | SR70 |
Pattern | Solid |
Work Shirt Collar | Lay-Flat |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Pocket Locations | Left Chest |
Description
Mens Gray Ls Dress Shirt 60/40, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 37 in, Size L, Maximum Neck Size 16.5 in, Maximum Chest Size 44 in, Minimum Chest Size 42 1/2 in, Length 36 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABSORBENT SPECIALTY PRODUCTS Absorbent Specialty Products Acid Neutralizer Pads (3WMX7)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Red (19134)
- SDI Carbon Monoxide Detector Tester, 6 In H (SOLOC6)
- HELLY HANSEN Rain Jacket, PVC/Polyester, Navy, XL (70129_590-XL)
- RED KAP Mns Ss Black Poplin Work Shirt, M (SP24BK SS M)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XL (SD78DN LN XL)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SSLXXL)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, 4XL (SP24CH SSL4XL)
- RED KAP Mens Ss Lt Blue Work Shirt No Pkts, L (SP26LB SS L)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, XL (SP24RB SS XL)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Tan, 4XL, REG (105702-TAN4XLREG)
- Red Kap Workwear and Protective Clothing