Shop All Work Shirts
Red Kap
Mens Grey Ls Dress Shirt 60/40
Mfr # SR70GY 16535
Zoro # G1366751
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR70GY 16535
- Zoro # G1366751
- UPC # 883248022191
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Length | 34 1/4 in |
Sleeve Length | 35 in |
Maximum Chest Size | 44 in |
Maximum Neck Size | 16.5 in |
Size-Body Type | Regular |
Minimum Chest Size | 42 1/2 in |
Details
Item | Mens Gray Ls Dress Shirt 60/40 |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant |
Gender | Men's |
Type | Long |
Style | Dress |
Closure Type | Buttons |
Work Shirt Collar | Lay-Flat |
Pocket Locations | Left Chest |
Series | SR70 |
Pattern | Solid |
Collar Style | Two Piece |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Description
Mens Gray Ls Dress Shirt 60/40, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Long, Sleeve Length 35 in, Size L, Maximum Neck Size 16.5 in, Maximum Chest Size 44 in, Minimum Chest Size 42 1/2 in, Length 34 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk100 (DL40BPR100)
- BRADY Precut Label Roll Cartridge, Black, Gloss (M4C-500-595-BK-WT)
- PIG Quick Deploy Leak Diverter, 4 lb. (TLS461-TR)
- TINGLEY Rubber Boot, Men's, 12, Knee, Black, PR (43251)
- RED KAP Mns Ls Spruce Grn Dp Cotton, L (SC30SG LN L)
- RED KAP Mens Ss Choc Brwn Poplin Work Shirt, 4XL (SP24CB SS 4XL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, 3XL (SP24EX SSL3XL)
- RED KAP Mens Zip Smock, XL (KP44NV SS XL)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, L (SC40OR SS L)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SS XXL)
- CARHARTT Lightweight Pocket Polo, Men's, Navy, 3XL (105293-I263XLTLL)
- Red Kap Workwear