Shop All Work Pants and Shorts
Red Kap
Mens Durakap Work Pant
Mfr # PT20KH 54 32
Zoro # G1313107
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 43 1/2 in
- Gender Men's
- Color Khaki
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20KH 54 32
- Zoro # G1313107
- UPC # 036394098101
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 43 1/2 in |
Maximum Waist Size | 54 in |
Tag Size | 54 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 54 in ) |
Size (Max. Waist x Inseam) | ( 54 in x 32 in ) |
Description
Mens Durakap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Khaki, Inseam 32 in, Maximum Waist Size 54 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 7 in. H, Aluminum, 7 in H, 10 in W, Aluminum, Vertical Rectangle, LCU3-0318-RA_10x7 (LCU3-0318-RA_10x7)
- MECHANIX WEAR M-Pact Tactical Glove, XL, MultiCam, 10inL, PR (MPT-78-011)
- SIGNMISSION OSHA Sign, Hot Surface Do Not Touch Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1363-10PK)
- MCR SAFETY Leather Gloves, Gray, L, PK12 (1040)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 34 32)
- RED KAP Industrial Work Pants, Navy, 29 x 34 In (PT20NV 29 34)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 8 30)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 12 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 36 30)
- RED KAP Industrial Work Pants, Navy, Size 32x30 In (PT20NV 32 30)
- GLOWEAR BY ERGODYNE Class E Hi-Vis Thermal Pants- 2Xl (24446)
- Red Kap Workwear and Protective Clothing