Shop All Work Pants and Shorts
Red Kap
Mens Durakap Work Pant
Mfr # PT20KH 52 34
Zoro # G1313089
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 39 1/2 in
- Color Khaki
- Gender Men's
- Material Cotton/Polyester
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT20KH 52 34
- Zoro # G1313089
- UPC # 763086890247
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 39 1/2 in |
Maximum Waist Size | 52 in |
Tag Size | 52 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 52 in ) |
Size (Max. Waist x Inseam) | ( 52 in x 34 in ) |
Description
Mens Durakap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Khaki, Inseam 34 in, Maximum Waist Size 52 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco Grain Pigskin Palm Gloves with Safety Cuff (1917 XL)
- ZORO SELECT Vertical Panel Channelizer, HDPE, 9 lb. (03-760-HI)
- TOUGH DUCK 2XL Hi-Vis Sweatshirt, Black (S49421)
- MUCK BOOT CO Men's Mossy Oak Country DNA Mudder 15 in Tall Boot (MUDMDNA M 150)
- RED KAP Mens Dungaree Jean (PD80PW 30 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 36 10)
- RED KAP Mns Khaki Dp Cotton Work Pant (PC20KH 44 34)
- RED KAP Mns Navy Dp Cotton Work Pant (PC20NV 54 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 48 10)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 33 34)
- PORTWEST Iona Plus Work Pants, 30 (F142)
- Red Kap Workwear