Shop All Work Pants and Shorts
Red Kap
Mens Durakap Work Pant
Mfr # PT20KH 46 34
Zoro # G1312991
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 27 in
- Gender Men's
- Color Khaki
- Material Cotton/Polyester
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT20KH 46 34
- Zoro # G1312991
- UPC # 763086889906
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 27 in |
Maximum Waist Size | 46 in |
Tag Size | 46 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 46 in ) |
Size (Max. Waist x Inseam) | ( 46 in x 34 in ) |
Description
Mens Durakap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Khaki, Inseam 34 in, Maximum Waist Size 46 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Orn, Al, Rnd, PK25 (87604)
- NEWSTRIPE Stencil, 24", Number Kit 0-9, 1/8", (10000945)
- LYLE Sign, Biohazard Spill Cleanup Station (W Sym) (LCUV-0146ST-RD_14x10)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black, Ribbed Stretch Nylon (WCG2-05-XL)
- RED KAP Mens Charcoal Industrial Short (PT26CH 32 10)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 34)
- RED KAP Womens Work N Motion Pant (PZ33CH 16 28)
- RED KAP Mns Khaki Dp Cotton Work Pant (PC20KH 44 34)
- RED KAP Mns Blk Cargo Pant W/Snaps Miters (PT88BK 34 32)
- RED KAP 6P50Dn0 Mns Indigo Denim Jean- (PD52DN 4032)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 30 30)
- Red Kap Workwear