Shop All Work Pants and Shorts
Red Kap
Mens Durakap Work Pant
Mfr # PT20KH 33 32
Zoro # G1312949
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 in
- Color Khaki
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20KH 33 32
- Zoro # G1312949
- UPC # 036394107414
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 50 in |
Maximum Waist Size | 33 in |
Tag Size | 33 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 33 in ) |
Size (Max. Waist x Inseam) | ( 33 in x 32 in ) |
Description
Mens Durakap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Khaki, Inseam 32 in, Maximum Waist Size 33 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID CutMaster HyperonLined HiViz Leather Driver GloveCut Level A5 (1244HVXL)
- HEXARMOR Mechanics Gloves, M ( 8 ), High-Visibility Yellow (2028X-M (8))
- DUPONT Collared Disposable Coveralls, 6XL, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH6X002500)
- RETRACTA-BELT Belt Barrier, Yellow, Magnet, 15ft.L (WH412YW15-CAU-MM)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 32)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 10 27)
- RED KAP Industrial Work Pants, Navy, Size 38x34 In (PT20NV 38 34)
- RED KAP Mens Dungaree Jean (PD80PW 30 30)
- RED KAP Industrial Work Pants, Navy, Size 34x34 In (PT20NV 34 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 44 34)
- TOUGH DUCK Flex Twill Cargo Pant, Black, 52 (601006)
- Red Kap Workwear