Shop All Work Pants and Shorts
Red Kap
Mens Durakap Work Pant
Mfr # PT20KH 30 34
Zoro # G1312897
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 in
- Gender Men's
- Color Khaki
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT20KH 30 34
- Zoro # G1312897
- UPC # 883248632550
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Maximum Waist Size | 30 in |
Tag Size | 30 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 30 in ) |
Size (Max. Waist x Inseam) | ( 30 in x 34 in ) |
Description
Mens Durakap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Khaki, Inseam 34 in, Maximum Waist Size 30 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Ammonia, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34L-13-25)
- CORDOVA Polyurethane Coated Machine-Knit Gloves, Cor-Brite, Yellow, L, 12PK (6901L)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6107)
- VIKING Viking Journeyman 420D Jacket Black (3307J-XXXL)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 44 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4032)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 36 30)
- RED KAP Work Pant, Navy, 29 in Inseam (PT89NV 20 29)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 32 32)
- RED KAP Womens Work N Motion Pant (PZ33CH 16 28)
- N-FERNO BY ERGODYNE Bottoms, Black, Size 34 to 37x32-1/2 In (6480)
- Red Kap Workwear