Shop All Work Jackets & Coats
Red Kap
Mens Duo Tone Jacket Perm Lined JT40BC RG L
Mfr # JT40BC RG L
Zoro # G1328260
product price: $51.49
/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Charcoal
- Material 65% Polyester/35% Cotton
- Fabric Weight 7.5 oz
- Closure Type Brass Zipper
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JT40BC RG L
- Zoro # G1328260
- UPC # 036394217304
- Country of Origin Mexico
- Category Work Jackets & Coats
Dimensions
Size | L |
Minimum Chest Size | 46 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Maximum Chest Size | 48 in |
Description
Mens Duo Tone Jacket Perm Lined, Garment Type Jacket, Length Type Waist, Gender Men's, Style DuoTone Team Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Knit, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black/Charcoal, Maximum Chest Size 48 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Heat Detector, Coverage 2500 Sq. Ft. (302-AW-135)
- MONTOUR LINE Stanchion Belt Barrier Black Post 11ft. Auth...Belt (M630-BK-AUTHYB-110)
- MCR SAFETY Economy Cd Grade Pigskin Driver S, L, PK12 (3402L)
- ZORO SELECT Barricade Tape, Yellow/Black, 500ft x 3 In (91100)
- RED KAP Men's Navy Hooded Parka size JP70NV RG L (JP70NV RG L)
- RED KAP Solid Team Jacket JT38BK RG XL (JT38BK RG XL)
- RED KAP Unisex Navy Polyester Jacket size XL (JP68NV RG XL)
- RED KAP Unisex Navy Polyester Jacket size 4XL (JP68NV RG 3XL)
- RED KAP Slash Pocket Jacket JT22NV RG L (JT22NV RG L)
- RED KAP Unisex Navy Polyester Jacket size L (JP68NV RG L)
- N-FERNO BY ERGODYNE 6468 S Black Duck Canvas Work Jacket (6468)
- Red Kap Workwear and Protective Clothing