Shop All Work Pants and Shorts
Red Kap
Mens Dungaree Jean
Mfr # PD80PW 48 34
Zoro # G1304031
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Indigo
- Material Cotton
- Fabric Weight 13.75 oz
- Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PD80PW 48 34
- Zoro # G1304031
- UPC # 763303128498
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 48 in |
Maximum Waist Size | 48 in |
Size (Inseam x Max. Waist) | ( 34 in x 48 in ) |
Tag Size | 48 x 34 |
Size (Max. Waist x Inseam) | ( 48 in x 34 in ) |
Description
Mens Dungaree Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Dungaree Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Indigo, Inseam 34 in, Maximum Waist Size 48 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASCO Rain Bib Overall, 2XL, PU/Nylon, 4.5 oz. (80TY2)
- ZORO SELECT Traffic Cone, Night or High Speed Roadway (45 mph or higher), 7 lb, Reflective, 28 in Height, Orange (RS70032CT3M64)
- ARIAT Flame-Resistant Shirt, Navy, XL (10018816)
- PETZL AVAO SIT Harness Size 2 Black (C079AA03)
- RED KAP Mens Dungaree Jean (PD80PW 46 30)
- RED KAP Mens Dungaree Jean (PD80PW 30 30)
- RED KAP Mens Dungaree Jean (PD80PW 32 30)
- RED KAP Mens Dungaree Jean (PD80PW 34 30)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 44 32)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 32 32)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 30 30)
- Red Kap Work Pants and Shorts