Shop All Work Pants and Shorts
Red Kap
Mens Dungaree Jean
Mfr # PD80PW 46 32
Zoro # G1303998
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Indigo
- Material Cotton
- Fabric Weight 13.75 oz
- Features Decorative Stitching, Leatherette Patch With Logo, Triple Felled Outseam and Seatseam, Two Needle Contrast Stitch Styling, Two Oversized Patch Hip Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PD80PW 46 32
- Zoro # G1303998
- UPC # 763303128344
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 46 in |
Tag Size | 46 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 46 in ) |
Maximum Waist Size | 46 in |
Size (Max. Waist x Inseam) | ( 46 in x 32 in ) |
Description
Mens Dungaree Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Dungaree Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Indigo, Inseam 32 in, Maximum Waist Size 46 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 4" W, 242 ft. L, Black (R4313)
- PICKARDT Steel Hand Stamp with Vespa Logo, 1/8" (PIC-VES-3mm)
- VALEO Anti-Vibration Glove, Black/Gray, M, PR (V430-M-VI4872ME)
- HONEYWELL NORTH North Silver Shield/4H Gloves Medium 16" L (WPL262-M)
- RED KAP Mens Dungaree Jean (PD80PW 31 30)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- RED KAP Mens Dungaree Jean (PD80PW 32 30)
- RED KAP Mens Red-E-Prest Charcoal Work Pant (PT10CH 34 32)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 32 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 35 32)
- 5.11 Mens Urban Pants, Size 34" x 32", Navy (74461)
- Red Kap Workwear