Shop All Work Pants and Shorts
Red Kap
Mens Dungaree Jean
Mfr # PD80PW 42 30
Zoro # G0678119
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Indigo
- Material Cotton
- Gender Men's
- Fabric Weight 13.75 oz
- Garment Style Jeans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PD80PW 42 30
- Zoro # G0678119
- UPC # 763303128061
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Tag Size | 42 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 42 in ) |
Maximum Waist Size | 42 in |
Size (Max. Waist x Inseam) | ( 42 in x 30 in ) |
Description
Mens Dungaree Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Dungaree Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Indigo, Inseam 30 in, Maximum Waist Size 42 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Dumpster - NoOutsiDump (A-1218 Dumpster - NoOutsiDump)
- ALLEGRO INDUSTRIES Service Kit (9700-50)
- AIR PRODUCTS & CONTROLS CO Test Gas (TG-701)
- RAE Pavement Stencil, 4 in, Number Kit, 1/8 (STL-108-8040)
- RED KAP Mens Dungaree Jean (PD80PW 36 32)
- RED KAP Mens Dungaree Jean (PD80PW 34 30)
- RED KAP Mens Dungaree Jean (PD80PW 36 30)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 4034)
- RED KAP Mens Charcoal Industrial Short (PT26CH 30 10)
- RED KAP Mens Charcoal Industrial Short (PT26CH 48 10)
- RED KAP Mens Charcoal Industrial Short (PT26CH 46 10)
- Red Kap Work Pants and Shorts