Shop All Work Pants and Shorts
Red Kap
Mens Dungaree Jean
Mfr # PD80PW 34 30
Zoro # G0678015
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Indigo
- Material Cotton
- Gender Men's
- Fabric Weight 13.75 oz
- Number of Outside Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PD80PW 34 30
- Zoro # G0678015
- UPC # 763303127408
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Tag Size | 34 x 30 |
Maximum Waist Size | 34 in |
Size (Inseam x Max. Waist) | ( 30 in x 34 in ) |
Size (Max. Waist x Inseam) | ( 34 in x 30 in ) |
Description
Mens Dungaree Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Dungaree Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Indigo, Inseam 30 in, Maximum Waist Size 34 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Beard Net-Fire Resistant, Gray, Universal (BN-1)
- MUCK BOOT CO Boots, Size 9, 16" Height, Black, Plain, PR (CHH-000A/9)
- MECHANIX WEAR Cut-Resistant Gloves, 9, PR (S5EP-03-009)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (92783L)
- RED KAP Mens Dungaree Jean (PD80PW 34 32)
- RED KAP Mens Dungaree Jean (PD80PW 38 32)
- RED KAP Mens Dungaree Jean (PD80PW 38 30)
- RED KAP Mens Red-E-Prest Navy Work Pant (PT10NV 32 30)
- RED KAP Mens Dungaree Jean (PD80PW 30 30)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 4032)
- DICKIES Work Pants, Poly/Cotton Twill, Black, 34x32 (P874BK 34 32)
- Red Kap Workwear