Shop All Work Pants and Shorts
Red Kap
Mens Dungaree Jean
Mfr # PD80PW 32 30
Zoro # G1306256
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Indigo
- Material Cotton
- Fabric Weight 13.75 oz
- Application Carpentry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PD80PW 32 30
- Zoro # G1306256
- UPC # 763303127149
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Maximum Waist Size | 32 in |
Size (Inseam x Max. Waist) | ( 30 in x 32 in ) |
Tag Size | 32 x 30 |
Size (Max. Waist x Inseam) | ( 32 in x 30 in ) |
Description
Mens Dungaree Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Dungaree Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Indigo, Inseam 30 in, Maximum Waist Size 32 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Safety First, 7" Height, Decal, 10" x 7", Landscape, First Aid Station (OS-SF-D-710-L-19590)
- SAS SAFETY BACK SUPPORT BELT XXL (SA7165)
- BRADY Clip Sleeve Wire Mrkrs, 0-9, Blk/Wht, PK10, SCNC-18 (SCNC-18)
- EDWARDS SIGNALING Tower Light Module, 24 to 240VAC, 70mm (270FR24240A)
- RED KAP Mens Dungaree Jean (PD80PW 46 30)
- RED KAP Mens Dungaree Jean (PD80PW 31 30)
- RED KAP Mens Dungaree Jean (PD80PW 31 32)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 36 34)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 44 30)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 33 34)
- 5.11 Men's Tactical Pant, Khaki, 30 to 31" (74251)
- Red Kap Work Pants and Shorts