Shop All Work Pants and Shorts
Red Kap
Mens Dungaree Jean
Mfr # PD80PW 31 32
Zoro # G1306238
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Indigo
- Material Cotton
- Fabric Weight 13.75 oz
- Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PD80PW 31 32
- Zoro # G1306238
- UPC # 763303127033
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 31 in |
Maximum Waist Size | 31 in |
Size (Inseam x Max. Waist) | ( 32 in x 31 in ) |
Tag Size | 31 x 32 |
Size (Max. Waist x Inseam) | ( 31 in x 32 in ) |
Description
Mens Dungaree Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Dungaree Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Indigo, Inseam 32 in, Maximum Waist Size 31 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISIONAID VisionAid Lens Cleaning Liquids (1LCL2112WSP)
- MILLER ELECTRIC PAPR T94i-R (264575)
- JACKS IMPORTS Rope Snap 3-1/2" (10058-3-1/2)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Tall Boot (ASVTA100 M 090)
- RED KAP Mens Dungaree Jean (PD80PW 36 34)
- RED KAP Mens Dungaree Jean (PD80PW 32 30)
- RED KAP Mens Dungaree Jean (PD80PW 30 30)
- RED KAP Mens Dungaree Jean (PD80PW 38 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 36 10)
- RED KAP Womens Work N Motion Pant (PZ33CH 16 28)
- DICKIES Work Pants, Mens, 34" Waist, 30" Inseam (WP95DN 34 30)
- Red Kap Workwear and Protective Clothing