Shop All Work Pants and Shorts
Red Kap
Mens Dungaree Jean
Mfr # PD80PW 31 30
Zoro # G1306229
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Indigo
- Gender Men's
- Material Cotton
- Fabric Weight 13.75 oz
- Pockets 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PD80PW 31 30
- Zoro # G1306229
- UPC # 763303127019
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 31 in |
Maximum Waist Size | 31 in |
Tag Size | 31 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 31 in ) |
Size (Max. Waist x Inseam) | ( 31 in x 30 in ) |
Description
Mens Dungaree Jean, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 13.75 oz, Includes Lining No, Style Dungaree Jeans, Waist Closure Buttons, Fly Closure Type Zipper, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 5, Color Indigo, Inseam 30 in, Maximum Waist Size 31 in, Ankle Type Open, Application Carpentry, Cleaning and Care Instructions Home Wash, Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD TUFF Driveway Draggin 7' (ATV-07DWD)
- ZORO SELECT Out Of Svce Bilingual Tag, 3/8 In, PK10, 8CMR9 (8CMR9)
- HY-KO 5In Reflective Number 1, 10PK (B00577)
- WATSON GLOVES Stealth Lite Speed - Xlarge PR (389-X)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- RED KAP Mens Dungaree Jean (PD80PW 36 34)
- RED KAP Mens Dungaree Jean (PD80PW 32 30)
- RED KAP 6P50Dn0 Mns Indigo Denim Jean- (PD52DN 4032)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 37 34)
- RED KAP Mens Charcoal Industrial Short (PT26CH 46 10)
- 5.11 Stryke Pant, Black, 34 32 (74369)
- Red Kap Workwear