Shop All Work Pants and Shorts
Red Kap
Mens Dark Navy Cotton Pant
Mfr # PC20DN 33 30
Zoro # G1337869
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Dark Navy
- Material Cotton
- Fabric Weight 8.5 oz
- Features Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Wrinkle Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PC20DN 33 30
- Zoro # G1337869
- UPC # 763086844684
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 33 in |
Tag Size | 33 x 30 |
Maximum Waist Size | 33 in |
Size (Inseam x Max. Waist) | ( 30 in x 33 in ) |
Size (Max. Waist x Inseam) | ( 33 in x 30 in ) |
Details
Item | Mens Dark Navy Cotton Pant |
Gender | Men's |
Color | Dark Navy |
Material | Cotton |
Inseam | 30 in |
Fabric Weight | 8.5 oz |
Features | Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Wrinkle Resistant |
Pockets | 4 |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Series | PC20 |
Style | Work Pants |
Cleaning and Care Instructions | Industrial Wash |
Leg Fit | Straight Leg |
Fly Closure Type | Zipper |
Insulated for Cold Conditions | No |
Ankle Type | Open |
Fit | Easy Fit |
Waist Closure | Buttons |
Description
Mens Dark Navy Cotton Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Fabric Weight 8.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Dark Navy, Inseam 30 in, Maximum Waist Size 33 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- RADIANS Radians ST22 Class 2 High Visibility Safety Long Sleeve Polo (ST22-2PGS-4X)
- ARBO SPACE 1/2in LPX 1.5 Omni Block Loopie Sling 4' (12LOBLP4)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, L, PR (19L495)
- RED KAP Work Pant, Navy, 29 in Inseam (PT89NV 20 29)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 38 34)
- RED KAP Mens Dungaree Jean (PD80PW 36 34)
- RED KAP Mns Blk Cargo Pant W/Snaps Miters (PT88BK 34 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 46 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 32 10)
- 5.11 Taclite Pro Pant, Mens, Black, 42x34 (74273)
- Red Kap Work Pants and Shorts