Shop All Work Pants and Shorts
Red Kap
Mens Charcoal Pant W/Side Elastic
Mfr # PT60CH 46 32
Zoro # G1322450
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42 in
- Gender Men's
- Color Charcoal
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT60CH 46 32
- Zoro # G1322450
- UPC # 763086770464
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Tag Size | 46 x 32 |
Maximum Waist Size | 46 in |
Size (Inseam x Max. Waist) | ( 32 in x 46 in ) |
Size (Max. Waist x Inseam) | ( 46 in x 32 in ) |
Details
Item | Mens Charcoal Pant W/Side Elastic |
Gender | Men's |
Color | Charcoal |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Features | Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Garment Style | Women's Shorts |
Series | PT60 |
Number of Outside Pockets | 4 |
Style | Work Pants |
Insulated for Cold Conditions | No |
Waist Closure | Buttons |
Fly Closure Type | Zipper |
Fit | Easy Fit |
Cleaning and Care Instructions | Industrial Wash |
Leg Fit | Straight Leg |
Ankle Type | Open |
Description
Mens Charcoal Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 32 in, Maximum Waist Size 46 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Schooner .10Mm PVC Disposable Ponc (O40)
- CARHARTT Men's Brown Cotton Hooded Duck Jacket size XLT (J140-BRN XLG TLL)
- HANDI RAMP Stair Nosing, Black, 30in W, Aluminum (NSN122730BK0)
- PIP Zipper Safety Vest, X-Large, Hi-Viz Orange (302-MVGZOR-XL)
- RED KAP Mens Dungaree Jean (PD80PW 38 30)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 8 30)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 34 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 38 34)
- RED KAP Mens Charcoal Industrial Short (PT26CH 4010)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 44 30)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 42 32)
- Red Kap Workwear