Shop All Work Pants and Shorts
Red Kap
Mens Charcoal Pant W/Side Elastic
Mfr # PT60CH 4032
Zoro # G1321866
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 in
- Color Charcoal
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT60CH 4032
- Zoro # G1321866
- UPC # 036394815883
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Tag Size | 40 x 32 |
Maximum Waist Size | 40 in |
Size (Inseam x Max. Waist) | ( 32 in x 40 in ) |
Size (Max. Waist x Inseam) | ( 40 in x 32 in ) |
Details
Item | Mens Charcoal Pant W/Side Elastic |
Color | Charcoal |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant |
Number of Outside Pockets | 4 |
Series | PT60 |
Style | Work Pants |
Garment Style | Women's Shorts |
Cleaning and Care Instructions | Industrial Wash |
Waist Closure | Buttons |
Leg Fit | Straight Leg |
Insulated for Cold Conditions | No |
Fly Closure Type | Zipper |
Ankle Type | Open |
Fit | Easy Fit |
Description
Mens Charcoal Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 32 in, Maximum Waist Size 40 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CHAIN Plastic Chain, 1 1/2" x 100 ft., Sfty Org (30012-100)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 9 1/2, White, PR (1607-9.5R)
- CONDOR Leather Gloves, Single Palm, 2XL, PR (2MDA8)
- TOUGH DUCK Duck Chore Jacket Black, L (WJ311)
- RED KAP Mens Charcoal Industrial Short (PT26CH 4010)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 42 32)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 36 32)
- RED KAP Mens Black Low Rise Workpant (PT22BK 38 34)
- RED KAP Work Pant, Navy, 29 in Inseam (PT89NV 20 29)
- RED KAP Mens Dungaree Jean (PD80PW 36 32)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 4034)
- Red Kap Workwear