Shop All Work Pants and Shorts
Red Kap
Mens Charcoal Pant W/Side Elastic
Mfr # PT60CH 38 34
Zoro # G1321848
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 34 in
- Color Charcoal
- Gender Men's
- Material Cotton/Polyester
- Inseam 34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT60CH 38 34
- Zoro # G1321848
- UPC # 036394815814
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Maximum Waist Size | 38 in |
Tag Size | 38 x 34 |
Size (Inseam x Max. Waist) | ( 34 in x 38 in ) |
Size (Max. Waist x Inseam) | ( 38 in x 34 in ) |
Details
Item | Mens Charcoal Pant W/Side Elastic |
Color | Charcoal |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 34 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant |
Series | PT60 |
Style | Work Pants |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Fit | Easy Fit |
Waist Closure | Buttons |
Cleaning and Care Instructions | Industrial Wash |
Insulated for Cold Conditions | No |
Ankle Type | Open |
Leg Fit | Straight Leg |
Fly Closure Type | Zipper |
Description
Mens Charcoal Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 34 in, Maximum Waist Size 38 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Red Board / Black Shadows No Broom (HSB-V9-RED-BO)
- ENDURA Gloves, White, M, Horsehide, PR (365DLX6M)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (2090X-S (7))
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-703SFV-UV)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 20 30)
- RED KAP Mens Dungaree Jean (PD80PW 38 30)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 31 34)
- RED KAP Mens Charcoal Industrial Short (PT26CH 44 10)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 36 32)
- RED KAP Mens Dungaree Jean (PD80PW 30 30)
- DICKIES Utility Jean, Male, Rinsed Timber, 50x32 (1933TB 50 32)
- Red Kap Workwear and Protective Clothing