Shop All Work Pants and Shorts
Red Kap
Mens Charcoal Pant W/Side Elastic
Mfr # PT60CH 38 32
Zoro # G1321839
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 34 in
- Color Charcoal
- Gender Men's
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT60CH 38 32
- Zoro # G1321839
- UPC # 036394815807
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Maximum Waist Size | 38 in |
Tag Size | 38 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 38 in ) |
Size (Max. Waist x Inseam) | ( 38 in x 32 in ) |
Details
Item | Mens Charcoal Pant W/Side Elastic |
Color | Charcoal |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Features | Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Series | PT60 |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Style | Work Pants |
Fit | Easy Fit |
Insulated for Cold Conditions | No |
Leg Fit | Straight Leg |
Ankle Type | Open |
Cleaning and Care Instructions | Industrial Wash |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Description
Mens Charcoal Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 32 in, Maximum Waist Size 38 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEWORKS GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 100 PK, Orange (GWON44100)
- PYRAMEX Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (SB1820ST)
- BROTHER INTERNATIONAL Black on White 1 4'' Tape (TZE211)
- GLOWSHIELD Class 2 Hi-Viz Green, Long Sleeve T-shirt, Size: Large (HW202FG (L))
- RED KAP Mens Dungaree Jean (PD80PW 40 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 38 34)
- RED KAP Mens Dungaree Jean (PD80PW 34 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 36 10)
- RED KAP Mns Khaki Dp Cotton Work Pant (PC20KH 44 34)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- VF IMAGEWEAR Utility Work Pants, Navy, Size 38x30 In (PT62NV 38 30)
- Red Kap Work Pants and Shorts