Shop All Work Pants and Shorts
Red Kap
Mens Charcoal Pant W/Side Elastic
Mfr # PT60CH 38 30
Zoro # G1321820
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 34 in
- Gender Men's
- Color Charcoal
- Material Cotton/Polyester
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT60CH 38 30
- Zoro # G1321820
- UPC # 036394815784
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Tag Size | 38 x 30 |
Maximum Waist Size | 38 in |
Size (Inseam x Max. Waist) | ( 30 in x 38 in ) |
Size (Max. Waist x Inseam) | ( 38 in x 30 in ) |
Details
Item | Mens Charcoal Pant W/Side Elastic |
Gender | Men's |
Color | Charcoal |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Style | Work Pants |
Series | PT60 |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Fit | Easy Fit |
Ankle Type | Open |
Leg Fit | Straight Leg |
Cleaning and Care Instructions | Industrial Wash |
Fly Closure Type | Zipper |
Description
Mens Charcoal Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 30 in, Maximum Waist Size 38 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Drum Spill Cntnmnt Pallet, 2 Drum (5755-YE-G)
- FUTURO Energizing Support Glove, Small/Medium, Fits Palm Size 6.5 in. - 8.0 in., Tan (09183EN)
- AZUSA SAFETY 13 ga. Gray Nylon Gloves, Black Micro-Foam Nitrile Palm Coating, M (N10580)
- HONEYWELL HOWARD LEIGHT FirmFit(TM) Disposable Foam Ear Plugs, Cylinder Shape, 30 dB, Orange, 200 PK (FF-1)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4032)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 34 10)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 46 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 46 30)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 38 30)
- TRU-SPEC Mens Tactical Pants, Size 44", Black (1062)
- Red Kap Workwear