Shop All Work Pants and Shorts
Red Kap
Mens Charcoal Pant W/Side Elastic
Mfr # PT60CH 36 32
Zoro # G1321805
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 in
- Color Charcoal
- Gender Men's
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT60CH 36 32
- Zoro # G1321805
- UPC # 036394815692
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Maximum Waist Size | 36 in |
Tag Size | 36 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 36 in ) |
Size (Max. Waist x Inseam) | ( 36 in x 32 in ) |
Details
Item | Mens Charcoal Pant W/Side Elastic |
Color | Charcoal |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant |
Garment Style | Women's Shorts |
Number of Outside Pockets | 4 |
Series | PT60 |
Style | Work Pants |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Fit | Easy Fit |
Ankle Type | Open |
Leg Fit | Straight Leg |
Cleaning and Care Instructions | Industrial Wash |
Fly Closure Type | Zipper |
Description
Mens Charcoal Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 32 in, Maximum Waist Size 36 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Driveway Marker, Fiberglass, 48 in Height, Reflective Post Only, Hi-Vis Orange, Pack of 10 (665-10)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static (NESSPPSI)
- LYLE No Parking Anytime Sign, 18" x 12, T1-2903-EG_12x18 (T1-2903-EG_12x18)
- SPILL TECH ENVIRONMENTAL SpillTech PEAT2 Loose Peat Moss, 2 Cubic Ft Pack (PEAT2)
- RED KAP Mens Dungaree Jean (PD80PW 31 30)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 38 34)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 36 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 36 30)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 36 32)
- RED KAP Mens Dungaree Jean (PD80PW 40 30)
- 5.11 Ripstop TDU Pant, Black, 2XL R (74003)
- Red Kap Workwear and Protective Clothing