Shop All Work Pants and Shorts
Red Kap
Mens Charcoal Pant W/Side Elastic
Mfr # PT60CH 36 30
Zoro # G1321796
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 in
- Gender Men's
- Color Charcoal
- Material Cotton/Polyester
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT60CH 36 30
- Zoro # G1321796
- UPC # 036394815678
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 32 in |
Tag Size | 36 x 30 |
Maximum Waist Size | 36 in |
Size (Inseam x Max. Waist) | ( 30 in x 36 in ) |
Size (Max. Waist x Inseam) | ( 36 in x 30 in ) |
Details
Item | Mens Charcoal Pant W/Side Elastic |
Gender | Men's |
Color | Charcoal |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant |
Series | PT60 |
Garment Style | Women's Shorts |
Style | Work Pants |
Number of Outside Pockets | 4 |
Insulated for Cold Conditions | No |
Cleaning and Care Instructions | Industrial Wash |
Fly Closure Type | Zipper |
Ankle Type | Open |
Fit | Easy Fit |
Leg Fit | Straight Leg |
Waist Closure | Buttons |
Description
Mens Charcoal Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 30 in, Maximum Waist Size 36 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Hydroblast .35mm Neoprene Nylon Suit, XL (8402XL)
- JESSUP SAFETY TRACK Tape, Black, 3"x60 ft., PK4 (3100-3)
- MSA SAFETY Filter Cover (489353)
- ANSELL Neogard, Exam Gloves with ERGOFORM Ergonomic Design, 3.9 mil Palm, Neoprene, Powder-Free, S, 100 PK (C521)
- RED KAP Mens Charcoal Industrial Short (PT26CH 34 10)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 50 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 32 10)
- RED KAP Industrial Work Pants, Navy, Size 34x34 In (PT20NV 34 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 38 34)
- WRANGLER RIGGS WORKWEAR Wrangler Riggs Workwear Technician Pants (3W045DK 42 30)
- Red Kap Work Pants and Shorts