Shop All Work Pants and Shorts
Red Kap
Mens Charcoal Pant W/Side Elastic
Mfr # PT60CH 34 32
Zoro # G1321778
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 in
- Gender Men's
- Color Charcoal
- Material Cotton/Polyester
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT60CH 34 32
- Zoro # G1321778
- UPC # 036394815579
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Maximum Waist Size | 34 in |
Tag Size | 34 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 34 in ) |
Size (Max. Waist x Inseam) | ( 34 in x 32 in ) |
Details
Item | Mens Charcoal Pant W/Side Elastic |
Gender | Men's |
Color | Charcoal |
Material | Cotton/Polyester |
Inseam | 32 in |
Fabric Weight | 7.5 oz |
Features | Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Series | PT60 |
Garment Style | Women's Shorts |
Style | Work Pants |
Number of Outside Pockets | 4 |
Insulated for Cold Conditions | No |
Cleaning and Care Instructions | Industrial Wash |
Waist Closure | Buttons |
Ankle Type | Open |
Fly Closure Type | Zipper |
Fit | Easy Fit |
Leg Fit | Straight Leg |
Description
Mens Charcoal Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 32 in, Maximum Waist Size 34 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Pipe Anchor, 18" L, 6 1/4" D (7407)
- ALLEGRO INDUSTRIES Generic One Door Storage Wall Case (4200)
- BRADY Number Label, 3, 1-1/2 in. W x 3-1/2 in. H (3450-3)
- CONDOR VF, Coated Gloves, Nylon, L, 2UUG2, PR (60NM43)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 28 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 44 34)
- RED KAP Mens Red-E-Prest Navy Jean Cut (PT50NV 34 32)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 38 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 46 10)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 34 30)
- PORTWEST Cargo Pants, 36 (C701)
- Red Kap Workwear and Protective Clothing