Shop All Work Pants and Shorts
Red Kap
Mens Charcoal Pant W/Side Elastic
Mfr # PT60CH 34 30
Zoro # G1321769
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 in
- Color Charcoal
- Gender Men's
- Material Cotton/Polyester
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT60CH 34 30
- Zoro # G1321769
- UPC # 036394815555
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Maximum Waist Size | 34 in |
Tag Size | 34 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 34 in ) |
Size (Max. Waist x Inseam) | ( 34 in x 30 in ) |
Details
Item | Mens Charcoal Pant W/Side Elastic |
Color | Charcoal |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant |
Garment Style | Women's Shorts |
Style | Work Pants |
Number of Outside Pockets | 4 |
Series | PT60 |
Ankle Type | Open |
Insulated for Cold Conditions | No |
Leg Fit | Straight Leg |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Cleaning and Care Instructions | Industrial Wash |
Fit | Easy Fit |
Description
Mens Charcoal Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 30 in, Maximum Waist Size 34 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Black 4x 30' (SGT-BF-37)
- 3M Half Mask Respirator Kit, Bayonet, NIOSH, OSHA 29 CFR 1910.134 (6291)
- TOUGH DUCK Hi-Vis Rain Pants, 2XL, Yellow/Green (S37421)
- BRADY Facility Sign, 10" H, 14" W, Fiberglass, Legend: Main Office, 132106 (132106)
- RED KAP Industrial Work Pants, Navy, 29 x 34 In (PT20NV 29 34)
- RED KAP Mns Khaki Dp Cotton Work Pant (PC20KH 44 34)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 10 27)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 34 32)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 33 34)
- RED KAP Industrial Work Pants, Navy, Size 32x30 In (PT20NV 32 30)
- NOTCH Armorflex II Chainsaw Protective Pants 36-38 in. Waist, 34 in. Inseam (NA2CP-36-38-34)
- Red Kap Workwear and Protective Clothing