Shop All Work Pants and Shorts
Red Kap
Mens Charcoal Pant W/Side Elastic
Mfr # PT60CH 30 30
Zoro # G1321665
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 56 in
- Color Charcoal
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT60CH 30 30
- Zoro # G1321665
- UPC # 036394815364
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 56 in |
Tag Size | 30 x 30 |
Maximum Waist Size | 30 in |
Size (Inseam x Max. Waist) | ( 30 in x 30 in ) |
Size (Max. Waist x Inseam) | ( 30 in x 30 in ) |
Details
Item | Mens Charcoal Pant W/Side Elastic |
Color | Charcoal |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Features | Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant |
Pockets | 4 |
Number of Outside Pockets | 4 |
Series | PT60 |
Style | Work Pants |
Garment Style | Women's Shorts |
Leg Fit | Straight Leg |
Ankle Type | Open |
Insulated for Cold Conditions | No |
Fit | Easy Fit |
Waist Closure | Buttons |
Fly Closure Type | Zipper |
Cleaning and Care Instructions | Industrial Wash |
Description
Mens Charcoal Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 30 in, Maximum Waist Size 30 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Extinguisher Cabinet, Surface Mount, 23 5/8 in Height, 10 lb (35GX43)
- K1 SERIES Anti-Slip Heel Traction Aid, Stud, PR (V6770170-M)
- ACCUFORM SAFETY LABEL CHECK AND INSPECT BEFORE LVHR538XVE (LVHR538XVE)
- ANSELL 12" Chemical Resistant Gloves, Butyl/Viton, 10, 1 PR (38-612)
- RED KAP Mens Dungaree Jean (PD80PW 38 30)
- RED KAP Mns Khaki Dp Cotton Work Pant (PC20KH 44 34)
- RED KAP Mns Brown Dp Cotton Work Pant (PC20BN 44 34)
- RED KAP Mns Chcl Cargo Pant W/Snaps Miters (PT88CH 50 30)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 8 30)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 44 32)
- 5.11 Stryke Pant, Black, 32 34 (74369)
- Red Kap Workwear and Protective Clothing