Shop All Work Pants and Shorts
Red Kap
Mens Charcoal Dura Kap Work Pant
Mfr # PT20CH 50 30
Zoro # G1312739
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Charcoal
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
- Features Lasting Colors and Stain Resistance With An Even Softer Hand, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology Provides Breathable Comfort, Wrinkle Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20CH 50 30
- Zoro # G1312739
- UPC # 883248643624
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 36 in |
Tag Size | 50 x 30 |
Maximum Waist Size | 50 in |
Size (Inseam x Max. Waist) | ( 30 in x 50 in ) |
Size (Max. Waist x Inseam) | ( 50 in x 30 in ) |
Description
Mens Charcoal Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 30 in, Maximum Waist Size 50 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY BANSHEESafety Glasses Matte BlackClear (EBE-18MKC)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, M, Cuff Style: Snaps (1070-M)
- MILLER ELECTRIC Flame Resistant Sleeve, Navy, Cotton (247148)
- FIRST ALERT Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 120V AC (7010B)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 37 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 44 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 31 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 34 10)
- RED KAP Mens Dungaree Jean (PD80PW 46 32)
- RED KAP Industrial Work Pants, Navy, Size 34x30 In (PT20NV 34 30)
- TOUGH DUCK Expandable Waist Flex Twill, Cargo, Pant (WP081)
- Red Kap Workwear