Shop All Work Pants and Shorts
Red Kap
Mens Charcoal Dura Kap Work Pant
Mfr # PT20CH 48 32
Zoro # G1312711
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Color Charcoal
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
- Features Lasting Colors and Stain Resistance With An Even Softer Hand, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology Provides Breathable Comfort, Wrinkle Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20CH 48 32
- Zoro # G1312711
- UPC # 883248643617
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 34 in |
Maximum Waist Size | 48 in |
Tag Size | 48 x 32 |
Size (Inseam x Max. Waist) | ( 32 in x 48 in ) |
Size (Max. Waist x Inseam) | ( 48 in x 32 in ) |
Description
Mens Charcoal Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 32 in, Maximum Waist Size 48 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Padlock, KA, Red, 1-3/4"H (9751)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, S, 1 PR (80-400)
- MCR SAFETY Gloves, Black Poly Black PU 13 Gauge L, 12PK (B96699L)
- EDGE EYEWEAR Polarized Safety Glasses, Gray Polarized ; Anti-Scratch (TSM216)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 37 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 44 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 50 30)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- RED KAP Mens Red-E-Prest Charcoal Jean Cut (PT50CH 34 32)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 18 27)
- TRU-SPEC Mens Tactical Pants, Size 32", OD Green (1071)
- Red Kap Workwear and Protective Clothing