Shop All Work Pants and Shorts
Red Kap
Mens Charcoal Dura Kap Work Pant
Mfr # PT20CH 40 34
Zoro # G0678511
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Material Cotton/Polyester
- Gender Men's
- Fabric Weight 7.5 oz
- Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT20CH 40 34
- Zoro # G0678511
- UPC # 883248643549
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 30 in |
Tag Size | 40 x 34 |
Maximum Waist Size | 40 in |
Size (Inseam x Max. Waist) | ( 34 in x 40 in ) |
Size (Max. Waist x Inseam) | ( 40 in x 34 in ) |
Details
Item | Mens Charcoal Dura Kap Work Pant |
Color | Charcoal |
Material | Cotton/Polyester |
Gender | Men's |
Inseam | 34 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Number of Outside Pockets | 4 |
Garment Style | Work Pants |
Features | Lasting Colors and Stain Resistance With An Even Softer Hand, Requires Minimum Ironing, Synthetic Blend Pocketing and Waistband Trim, Touchtex Technology Provides Breathable Comfort, Wrinkle Resistant |
Application | Industrial |
Ankle Type | Open |
Fly Closure Type | Zipper |
Cleaning and Care Instructions | Industrial Wash |
Leg Fit | Straight Leg |
Waist Closure | Buttons |
Fit | Easy Fit |
Insulated for Cold Conditions | No |
Series | PT20 |
Description
Mens Charcoal Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 34 in, Maximum Waist Size 40 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Red, 1-3/4"H, PK6 (19648)
- FIRST VOICE Fire Blanket, Gray, 84 in. L x 62 in. W (911-83700TS)
- EAGLE MFG Catch Basin Insert, Removes Oils (T8702XLB)
- 3M Safety Glasses, Clear Polarized (MXE1001SGAF-BLK)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 20 30)
- RED KAP Work Pant, Navy, 30 in Inseam (PT89NV 18 30)
- RED KAP Mens Dungaree Jean (PD80PW 40 32)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 34)
- RED KAP Mens Dungaree Jean (PD80PW 38 32)
- RED KAP Industrial Work Pants, Navy, Size 38x34 In (PT20NV 38 34)
- CONDOR OUTDOOR PRODUCTS CIPHER JEANS, INDIGO, 36X32 (101137-032-36-32)
- Red Kap Workwear