Shop All Work Pants and Shorts
Red Kap
Mens Charcoal Dura Kap Work Pant
Mfr # PT20CH 38 30
Zoro # G0678469
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Material Cotton/Polyester
- Gender Men's
- Inseam 30 in
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20CH 38 30
- Zoro # G0678469
- UPC # 036394089017
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 29 in |
Fits Waist Size | 38" |
Maximum Waist Size | 38 in |
Tag Size | 38 x 30 |
Size (Inseam x Max. Waist) | ( 30 in x 38 in ) |
Size (Max. Waist x Inseam) | ( 38 in x 30 in ) |
Description
Mens Charcoal Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 30 in, Maximum Waist Size 38 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, Black on White, Labels/Roll: Continuous (218BWPX)
- SAFETYSHIRTZ SS360 American Grit Class 2 T-Shirt, Safety Green, M (65111301M)
- PORTWEST Atlanta Hi-Vis Mesh Vest, Med (US370)
- NMC Caution Moving Conveyor Sign (C559RB)
- RED KAP Mens Dungaree Jean (PD80PW 32 30)
- RED KAP Mens Dungaree Jean (PD80PW 40 30)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 20 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4030)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 36 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 37 34)
- 5.11 Stryke Pant, Size 28, Battle Brown (74369)
- Red Kap Work Pants and Shorts