Shop All Work Pants and Shorts
Red Kap
Mens Charcoal Dura Kap Work Pant
Mfr # PT20CH 37 34
Zoro # G1312669
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
- Application Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20CH 37 34
- Zoro # G1312669
- UPC # 036394088928
- Country of Origin Multiple
- Category Work Pants and Shorts
Dimensions
Size | 29 in |
Tag Size | 37 x 34 |
Maximum Waist Size | 37 in |
Size (Inseam x Max. Waist) | ( 34 in x 37 in ) |
Size (Max. Waist x Inseam) | ( 37 in x 34 in ) |
Description
Mens Charcoal Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 34 in, Maximum Waist Size 37 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MCR Safety 9673L Memphis Foam Nitrile Gloves, Large, 13 Gauge, Gray/Black, Dozen (9673L)
- JUSTRITE Oily Waste Can, 10 Gallon Capacity, Galvanized Steel, Red, Foot Operated Self Closing (09300)
- HONEYWELL MILLER Hoist Wall Mount Sleeve, Steel (DH-8ZP/)
- HEXARMOR Safety Glove, Cut/Heat-Resistant, Grn, L, PR (3062-L (9))
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 35 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 50 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 44 34)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 4034)
- RED KAP Mens Charcoal Industrial Short (PT26CH 34 10)
- RED KAP Mens Dungaree Jean (PD80PW 31 32)
- NOTCH Armorflex II Chainsaw Protective Pants 36-38 in. Waist, 30 in. Inseam (NA2CP-36-38-30)
- Red Kap Workwear