Red Kap

Mens Charcoal Dura Kap Work Pant


product price: $24.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Charcoal
  • Material Cotton/Polyester
  • Gender Men's
  • Inseam 32 in
  • Fabric Weight 7.5 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 56 in
Fits Waist Size 34"
Tag Size 34 x 32
Maximum Waist Size 34 in
Size (Inseam x Max. Waist) ( 32 in x 34 in )
Size (Max. Waist x Inseam) ( 34 in x 32 in )

Description

Mens Charcoal Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Charcoal, Inseam 32 in, Maximum Waist Size 34 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.