Shop All Coveralls & Overalls
Red Kap
Mens Button Front Cotton Coverall
Mfr # CC16WH RG 52
Zoro # G1292825
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 100% Cotton, Twill
- Gender Men's
- Fits Waist Size 50-1/2"
- Fits Chest Size 50-1/2" to 52"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC16WH RG 52
- Zoro # G1292825
- UPC # 883248064559
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 52 Regular |
Fits Waist Size | 50-1/2" |
Fits Chest Size | 50-1/2" to 52" |
Details
Item | Mens Button Front Cotton Coverall |
Color | White |
Material | 100% Cotton, Twill |
Gender | Men's |
Description
Mens Button Front Cotton Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Cleanroom Coveralls, 25 PK, White, 100% Polypropylene Breathable SMS Fabric, Zipper (49831)
- TINGLEY Rubber Boot, Men's, 5, Knee, Black, PR (43151)
- ERGODYNE Chill-Its 6220 Charge Pack Clear, L/XL (12202)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194783)
- RED KAP Insulated Duck Bib Overall (BD30BD RG S)
- RED KAP Insulated Duck Bib Overall (BD30BD RG M)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 54)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 46)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 42 30)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 52)
- PROPPER Coverall, Chest 33 to 34In., Freedom Green (F51154638834S)
- Red Kap Workwear and Protective Clothing