Shop All Coveralls & Overalls
Red Kap
Mens Button Front Cotton Coverall
Mfr # CC16WH RG 46
Zoro # G1294006
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Fits Waist Size 44-1/2"
- Material 100% Cotton, Twill
- Color White
- Fits Chest Size 44-1/2" to 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC16WH RG 46
- Zoro # G1294006
- UPC # 883248064528
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 44-1/2" |
Size | 46 Regular |
Fits Chest Size | 44-1/2" to 46" |
Details
Item | Mens Button Front Cotton Coverall |
Gender | Men's |
Material | 100% Cotton, Twill |
Color | White |
Description
Mens Button Front Cotton Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "1/2 in. Dura-Chef" Anti-Slip Rubber Kitchen Mat - 1/2 in x 3 ft x 5 ft - Black Rubber Mat (03-122)
- AZAR DISPLAYS 8.5"W x 14"H Wall U-Frame w/ Holes, PK10 (162707)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113082)
- JACKSON SAFETY PETG Face Shield 6x15.5 CLR Dispos Face Protection (28765)
- RED KAP Insulated Duck Coverall (CD32ND RG 4XL)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 42)
- RED KAP Insulated Duck Coverall (CD32ND RG XXL)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 46)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 32 34)
- BERNE Bib, Overall, Deluxe, Insulated, XL, Regular (B415)
- Red Kap Coveralls & Overalls