Shop All Coveralls & Overalls
Red Kap
Mens Button Front Cotton Coverall
Mfr # CC16WH RG 42
Zoro # G1293988
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 100% Cotton, Twill
- Gender Men's
- Fits Chest Size 40-1/2" to 42"
- Fits Waist Size 40-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # CC16WH RG 42
- Zoro # G1293988
- UPC # 883248064504
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 42 Regular |
Fits Chest Size | 40-1/2" to 42" |
Fits Waist Size | 40-1/2" |
Details
Item | Mens Button Front Cotton Coverall |
Color | White |
Material | 100% Cotton, Twill |
Gender | Men's |
Description
Mens Button Front Cotton Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Anti-Fog, Anti-Scratch, Anti-Static, Frameless, Wraparound, Clear Arm, Clear Lens (4VCH1)
- EPIC Epic Blue Polyprpylene Shoe Covrs, PK 100 (514673-XL)
- LABELMASTER Used Batteries Label, 6"x6", Vinyl, PK100 (KWMV)
- YOUNG BROS STAMP WORKS Hand Cut Number Set, 3/8in H, Gothic, Steel (08092)
- RED KAP Insulated Duck Coverall (CD32ND RG M)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 40)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 40)
- RED KAP Insulated Duck Bib Overall (BD30BD RG XL)
- RED KAP Insulated Duck Coverall (CD32ND RG S)
- RED KAP Insulated Duck Bib Overall (BD30BD RG S)
- CARHARTT Bib Overall, 2XL, Brown (104393-BRN)
- Red Kap Coveralls & Overalls