Shop All Coveralls & Overalls
Red Kap
Mens Button Front Cotton Coverall
Mfr # CC16WH RG 38
Zoro # G1292621
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38 Regular
- Color White
- Material 100% Cotton, Twill
- Gender Men's
- Fits Chest Size 36-1/2" to 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC16WH RG 38
- Zoro # G1292621
- UPC # 883248064481
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 38 Regular |
Fits Chest Size | 36-1/2" to 38" |
Fits Waist Size | 36-1/2" |
Details
Item | Mens Button Front Cotton Coverall |
Color | White |
Material | 100% Cotton, Twill |
Gender | Men's |
Description
Mens Button Front Cotton Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Sealant, 20 oz., Red-Brown (CP-25WB+20OZ)
- EDWARDS SIGNALING Signal Master, Red, H 1 x L 2 1/2 In (EG1M-RM)
- S & H INDUSTRIES HOOD FP-21 LIGHT DUTY SOFT (AC40019)
- GSS SAFETY Moisture Wicking Long Sleeve Safety T-S (5504-LG)
- RED KAP Insulated Duck Coverall (CD32ND RG M)
- RED KAP Mens Button Front Cotton Coverall (CC16NV RG 46)
- RED KAP Mns L/S Brown Action Back (CT10BN LN 46)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 46)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 48)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 38)
- BERNE Bib, Overall, Original, Unlined Duck, 32x30 (B1067)
- Red Kap Workwear and Protective Clothing