Shop All Coveralls & Overalls
Red Kap
Mens Button Front Cotton Coverall
Mfr # CC16WH LN 50
Zoro # G1292597
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material 100% Cotton, Twill
- Gender Men's
- Fits Chest Size 48-1/2" to 50"
- Fits Waist Size 48-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC16WH LN 50
- Zoro # G1292597
- UPC # 883248064368
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 50 Long |
Fits Chest Size | 48-1/2" to 50" |
Fits Waist Size | 48-1/2" |
Details
Item | Mens Button Front Cotton Coverall |
Color | White |
Material | 100% Cotton, Twill |
Gender | Men's |
Description
Mens Button Front Cotton Coverall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Label Tape Cartridge, Black/White, Labels/Roll: Continuous (18445)
- ACCUFORM Inspection Label, PK5 (LFSD516VSP)
- HONEYWELL HOWARD LEIGHT Hygiene Kit, F/ Thunder T1/T1H/T1F (1010974)
- CONDOR Mechanics Gloves, XL, Black, Polyester (488C32)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 48)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 36)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 52)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 50)
- DICKIES 38" x 32" White Painter's Bibs Cotton Overall (8953-38X32)
- Red Kap Workwear