Shop All Coveralls & Overalls
Red Kap
Mens Button Front Cotton Coverall
Mfr # CC16PB RG 66
Zoro # G1292536
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 66 Regular
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Buttons
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC16PB RG 66
- Zoro # G1292536
- UPC # 883248063781
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 66 Regular |
Fits Chest Size | 64-1/2" to 66" |
Fits Waist Size | 64-1/2" |
Size (Max. Waist x Max. Chest) | 5XL ( 64 1/2 in x 66 in ) |
Minimum Chest Size | 64 1/2 in |
Maximum Chest Size | 66 in |
Minimum Height | 5 ft 7 in |
Size - Numeric | 66 |
Maximum Height | 5 ft 11 in |
Size-Body Type | Regular |
Maximum Waist Size | 64 1/2 in |
Description
Mens Button Front Cotton Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Buttons, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Postman Blue, Maximum Chest Size 66 in, Maximum Waist Size 64 1/2 in, Size 5XL, Size - Numeric 66, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 64 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Circuit Breaker Directory Label, 13"H x 5.5" W, PK5 (PES-S1)
- ZORO SELECT Speed Bump Glue Down Kit, Stainless Steel, Steel, Silver (SB-108-GDK)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Hoodie, Black, S (65120503S)
- 2W INTERNATIONAL Orange Heavy Weight Rain Suit, 5X-Large (7040SD-OR 5XL)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 42 30)
- RED KAP Insulated Duck Coverall (CD32ND RG 4XL)
- RED KAP Mns Ls Electric Blue Action Back (CT10EB RG 48)
- RED KAP Insulated Duck Coverall (CD32ND RG XXL)
- RED KAP Mens Button Front Cotton Coverall (CC16NV RG 46)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 44)
- Red Kap Coveralls & Overalls