Shop All Coveralls & Overalls
Red Kap
Mens Button Front Cotton Coverall
Mfr # CC16PB RG 52
Zoro # G1292186
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Buttons
- Gender Men's
- Series CC16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # CC16PB RG 52
- Zoro # G1292186
- UPC # 883248063712
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 52 Regular |
Fits Chest Size | 50-1/2" to 52" |
Fits Waist Size | 50-1/2" |
Size - Numeric | 52 |
Maximum Height | 5 ft 11 in |
Minimum Height | 5 ft 7 in |
Size (Max. Waist x Max. Chest) | 2XL ( 50 1/2 in x 52 in ) |
Size-Body Type | Regular |
Minimum Chest Size | 50 1/2 in |
Maximum Waist Size | 50 1/2 in |
Maximum Chest Size | 52 in |
Description
Mens Button Front Cotton Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Buttons, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Postman Blue, Maximum Chest Size 52 in, Maximum Waist Size 50 1/2 in, Size 2XL, Size - Numeric 52, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 50 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Jacket, Flame Resist, 30", Black, XL (1080-X)
- CONDOR Denim Sleeve, 20 oz, 18 In, PR (3XE81)
- NEESE Outerwear Sani Light 77 Jacket-Black-6X (77001-02-2-BLK-6X)
- PIG PIG Roof Leak Diverter, Clear, 5.27 lb. (TLS463-CL)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 48)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 48)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 46)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- RED KAP Insulated Duck Coverall (CD32ND RG 4XL)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 44)
- TOUGH DUCK Insulated Coverall NY XL (712111)
- Red Kap Coveralls & Overalls