Shop All Coveralls & Overalls
Red Kap
Mens Button Front Cotton Coverall
Mfr # CC16PB RG 40
Zoro # G1292168
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Buttons
- Gender Men's
- Series CC16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC16PB RG 40
- Zoro # G1292168
- UPC # 883248063651
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 40 Regular |
Fits Chest Size | 38-1/2" to 40" |
Fits Waist Size | 38-1/2" |
Minimum Chest Size | 38 1/2 in |
Size - Numeric | 40 |
Maximum Waist Size | 38 1/2 in |
Maximum Chest Size | 40 in |
Maximum Height | 5 ft 11 in |
Minimum Height | 5 ft 7 in |
Size-Body Type | Regular |
Size (Max. Waist x Max. Chest) | M ( 38 1/2 in x 40 in ) |
Description
Mens Button Front Cotton Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Buttons, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Postman Blue, Maximum Chest Size 40 in, Maximum Waist Size 38 1/2 in, Size M, Size - Numeric 40, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 38 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOGS FOOTWEAR Size 18 Men's Steel Rubber Boot, Black (69172-001 M 18)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, 2XL, HPPE Back, PR (SKC4LW-06-XXL)
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size Large (1655E)
- BRADY Porta-Pack Wire Marker Book Repositionable Vinyl Cloth Legend: 1, 2, 3, 10PK (PWM-PK-4)
- RED KAP Insulated Duck Coverall (CD32ND RG 3XL)
- RED KAP Mens Button Front Cotton Coverall (CC16NV RG 46)
- RED KAP Insulated Duck Bib Overall (BD30BD RG M)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 42 30)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 48)
- CARHARTT Bib Overall, 2XL, Brown (104393-BRN)
- Red Kap Workwear