Shop All Coveralls & Overalls
Red Kap
Mens Button Front Cotton Coverall
Mfr # CC16PB LN 48
Zoro # G1292098
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Buttons
- Gender Men's
- Series CC16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC16PB LN 48
- Zoro # G1292098
- UPC # 883248063514
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 48 Long |
Fits Waist Size | 46-1/2" |
Fits Chest Size | 46-1/2" to 48" |
Size (Max. Waist x Max. Chest) | XL ( 46 1/2 in x 48 in ) |
Minimum Height | 5 ft 11 in |
Size - Numeric | 48 |
Maximum Chest Size | 48 in |
Size-Body Type | Tall |
Minimum Chest Size | 46 1/2 in |
Maximum Height | 6 ft 3 in |
Maximum Waist Size | 46 1/2 in |
Description
Mens Button Front Cotton Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Buttons, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Postman Blue, Maximum Chest Size 48 in, Maximum Waist Size 46 1/2 in, Size XL, Size - Numeric 48, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 46 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 0, Black, Sz 11, PR (E011B/11)
- CONDOR Disposable Gloves, 3.15 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (2XLZ6)
- ANSELL Hooded Chemical Resistant Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WN18-B-92-195-05)
- MUCK BOOT CO Boots, Size 9, 12" Height, Black, Plain, PR (CHM-000A/9)
- RED KAP Insulated Duck Coverall (CD32ND RG S)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 54)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 52)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 42)
- RED KAP Coverall, Chest 52In., Orange (CT10OR RG 52)
- RED KAP Insulated Duck Coverall (CD32ND RG XXL)
- POLAR PLUS Reflective Insulated Hooded Coverall, L (22020R-L)
- Red Kap Workwear