Shop All Coveralls & Overalls
Red Kap
Mens Button Front Cotton Coverall
Mfr # CC16NV RG 56
Zoro # G1292518
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 56 Regular
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Buttons
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC16NV RG 56
- Zoro # G1292518
- UPC # 883248062890
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 56 Regular |
Fits Waist Size | 54-1/2" |
Fits Chest Size | 54-1/2" to 56" |
Minimum Height | 5 ft 7 in |
Maximum Waist Size | 54 1/2 in |
Maximum Chest Size | 56 in |
Size-Body Type | Regular |
Minimum Chest Size | 54 1/2 in |
Maximum Height | 5 ft 11 in |
Size (Max. Waist x Max. Chest) | 3XL ( 54 1/2 in x 56 in ) |
Size - Numeric | 56 |
Description
Mens Button Front Cotton Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Buttons, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 56 in, Maximum Waist Size 54 1/2 in, Size 3XL, Size - Numeric 56, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 54 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Positioning Harness, S, Polyester (1161200)
- ZORO SELECT Out Of Svce Bilingual Tag, 3/8 In, PK100 (8XCV1)
- MSA SAFETY Climbing Hard Hat, Type 1, Class C, Ratchet (4-Point) (10194790)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, L (605-IND-N- L)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 38)
- RED KAP White Coverall-No Breast Pocket (CT16WH RG XL)
- RED KAP Coverall, Chest 52In., Orange (CT10OR RG 52)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 40)
- DUNLOP ONGUARD Chemtex Level C Coverall with Hood X-Large (WPL137-XL)
- Red Kap Coveralls & Overalls