Shop All Coveralls & Overalls
Red Kap
Mens Button Front Cotton Coverall
Mfr # CC16NV RG 46
Zoro # G1292420
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Buttons
- Gender Men's
- Series CC16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC16NV RG 46
- Zoro # G1292420
- UPC # 883248062845
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 46 Regular |
Fits Waist Size | 44-1/2" |
Fits Chest Size | 44-1/2" to 46" |
Size (Max. Waist x Max. Chest) | L ( 44 1/2 in x 46 in ) |
Maximum Height | 5 ft 11 in |
Size - Numeric | 46 |
Maximum Waist Size | 44 1/2 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 44 1/2 in |
Minimum Height | 5 ft 7 in |
Size-Body Type | Regular |
Description
Mens Button Front Cotton Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Buttons, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Size L, Size - Numeric 46, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 44 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Nitrile, XL, 1 PR (5340XL)
- YAKTRAX Boot Guard, Brown, PU, Universal, PR (08403)
- MASTER LOCK Lockout Padlock, KA, Yellow, 1-3/4"H (406KAYLW 4XX0002)
- ROCKPORT WORKS Athletic Shoe, M, 8 1/2, Black (RK4689-M-08.5)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- RED KAP Mens Button Front Cotton Coverall (CC16PB RG 60)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 46)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 42)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 44)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 50)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 50)
- Red Kap Coveralls & Overalls