Shop All Coveralls & Overalls
Red Kap
Mens Button Front Cotton Coverall
Mfr # CC16NV LN 44
Zoro # G1292326
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 42-1/2"
- Material Cotton
- Fits Chest Size 42-1/2" to 44"
- Gender Men's
- Fabric Weight 8.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC16NV LN 44
- Zoro # G1292326
- UPC # 883248062654
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 44 Long |
Fits Waist Size | 42-1/2" |
Fits Chest Size | 42-1/2" to 44" |
Size (Max. Waist x Max. Chest) | L ( 42 1/2 in x 44 in ) |
Maximum Height | 6 ft 3 in |
Minimum Height | 5 ft 11 in |
Maximum Waist Size | 42 1/2 in |
Minimum Chest Size | 42 1/2 in |
Size-Body Type | Tall |
Maximum Chest Size | 44 in |
Size - Numeric | 44 |
Description
Mens Button Front Cotton Coverall, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Buttons, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 44 in, Maximum Waist Size 42 1/2 in, Size L, Size - Numeric 44, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 42 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Heavy Soil and Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Plug for CO Monitor (MONC002)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWHLG0012BN)
- EDGE EYEWEAR Polarized Safety Glasses, Brown Scratch-Resistant (TSM215)
- BRADY Wire Marking Sleeves, Black/Yellow (M21-375-C-342-YL)
- RED KAP Insulated Duck Coverall (CD32ND RG XXL)
- RED KAP Insulated Duck Coverall (CD32ND RG 3XL)
- RED KAP Insulated Duck Bib Overall (BD30BD RG XL)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 32 34)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 46)
- RED KAP White Coverall-No Breast Pocket (CT16WH RG XL)
- BERNE Bib, Overall, Deluxe, Insulated, 6XL, Regular (B415)
- Red Kap Workwear and Protective Clothing