Shop All Work Pants and Shorts
Red Kap
Mens Brown Pant W/Side Elastic
Mfr # PT60BN 48 30
Zoro # G1320545
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
- Pockets 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT60BN 48 30
- Zoro # G1320545
- UPC # 763086935672
- Country of Origin Mexico
- Category Work Pants and Shorts
Dimensions
Size | 46 in |
Tag Size | 48 x 30 |
Maximum Waist Size | 48 in |
Size (Inseam x Max. Waist) | ( 30 in x 48 in ) |
Size (Max. Waist x Inseam) | ( 48 in x 30 in ) |
Details
Item | Mens Brown Pant W/Side Elastic |
Color | Brown |
Gender | Men's |
Material | Cotton/Polyester |
Inseam | 30 in |
Fabric Weight | 7.5 oz |
Pockets | 4 |
Features | Requires Minimum Ironing, Self Fabric Waistband, Side Elastic Waist Inserts, Synthetic Blend Pocketing, Touchtex Technology, Wrinkle Resistant |
Number of Outside Pockets | 4 |
Garment Style | Women's Shorts |
Series | PT60 |
Style | Work Pants |
Ankle Type | Open |
Cleaning and Care Instructions | Industrial Wash |
Fly Closure Type | Zipper |
Waist Closure | Buttons |
Insulated for Cold Conditions | No |
Leg Fit | Straight Leg |
Fit | Easy Fit |
Description
Mens Brown Pant W/Side Elastic, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Brown, Inseam 30 in, Maximum Waist Size 48 in, Ankle Type Open, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND INDUSTRIES Lakeland Pyrolon® Plus 2 Disposable FR Coverall 2XL, Hood, Elastic Wrists/Ankles, 25/Cas, 7428B (07414B-XL)
- HONEYWELL NORTH NorthFlex Red NF11 Foamed PVC Palm Coated Gloves (NF11/10XL)
- TESTO Thermal Paper, 2-1/4 in. x 40 ft. (0554 0568)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- RED KAP Mens Dungaree Jean (PD80PW 31 32)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 46 30)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 38 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 35 32)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 20 30)
- RED KAP Mens Charcoal Industrial Short (PT26CH 30 10)
- 5.11 Apex Pants, Size 36" x 30", TDU Green (74434)
- Red Kap Work Pants and Shorts