Shop All Work Pants and Shorts
Red Kap
Mens Brown Dura Kap Work Pant
Mfr # PT20BN 54 34
Zoro # G1312510
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 44 in
- Color Brown
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT20BN 54 34
- Zoro # G1312510
- UPC # 036394085095
- Country of Origin United States
- Category Work Pants and Shorts
Dimensions
Size | 44 in |
Tag Size | 54 x 34 |
Maximum Waist Size | 54 in |
Size (Inseam x Max. Waist) | ( 34 in x 54 in ) |
Size (Max. Waist x Inseam) | ( 54 in x 34 in ) |
Description
Mens Brown Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Brown, Inseam 34 in, Maximum Waist Size 54 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON AGE Size 6 Men's 6 in Work Boot Steel Work Boot, Black (IA5150)
- CARHARTT Carhartt Flame Resistant Duck Active Jac, Brown, 100% Cotton, XL (101621-211 XL REG)
- SIGNMISSION OSHA Danger Sign, Eye Protection Required Bilingual, 14in X 10in Rigid Plastic, OS-DS-P-1014-VS-1225 (OS-DS-P-1014-VS-1225)
- INTERSTATE SAFETY Ear Plugs, 400 PK (40201)
- RED KAP Mens Dungaree Jean (PD80PW 31 32)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 20 30)
- RED KAP Mens Twill 65/35 Work Pant - Kh (PT62KH 30 32)
- RED KAP 6P50Dn0 Mns Indigo Denim Jean- (PD52DN 4032)
- RED KAP Industrial Work Pants, Navy, Size 36x32 In (PT20NV 36 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 32 10)
- 5.11 Mens Urban Pants, Size 36" x 30", Khaki (74461)
- Red Kap Workwear and Protective Clothing