Shop All Work Pants and Shorts
Red Kap
Mens Brown Dura Kap Work Pant
Mfr # PT20BN 54 30
Zoro # G1312495
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42 in
- Color Brown
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT20BN 54 30
- Zoro # G1312495
- UPC # 036394085057
- Country of Origin United States
- Category Work Pants and Shorts
Dimensions
Size | 42 in |
Tag Size | 54 x 30 |
Maximum Waist Size | 54 in |
Size (Inseam x Max. Waist) | ( 30 in x 54 in ) |
Size (Max. Waist x Inseam) | ( 54 in x 30 in ) |
Description
Mens Brown Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Brown, Inseam 30 in, Maximum Waist Size 54 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Kneeling Pad, 6"L, 4"W, Rubber, Black (365)
- MOON AMERICAN Hex Nipple, FNHxMNPT, 2-1/2 Inx2 In (357-2522061)
- SKECHERS Work Shoes, 6-1/2, M, Black, Alloy, Womens, P (76553 BKPK SZ 6.5)
- STEEL GRIP High Heat Bib Apron, Thermonol, 48 x 24 In (TH125-48)
- RED KAP Industrial Work Pants, Navy, Size 32x30 In (PT20NV 32 30)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 38 32)
- RED KAP Mens Dungaree Jean (PD80PW 42 30)
- RED KAP Work Pant, Khaki, 27 in Inseam (PT89KH 12 27)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 31 30)
- RED KAP Mens Dungaree Jean (PD80PW 48 34)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x32 (74273)
- Red Kap Workwear and Protective Clothing