Shop All Work Pants and Shorts
Red Kap
Mens Brown Dura Kap Work Pant
Mfr # PT20BN 48 32
Zoro # G1312416
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 38 in
- Gender Men's
- Color Brown
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # PT20BN 48 32
- Zoro # G1312416
- UPC # 763086886585
- Country of Origin United States
- Category Work Pants and Shorts
Dimensions
Size | 38 in |
Tag Size | 48 x 32 |
Maximum Waist Size | 48 in |
Size (Inseam x Max. Waist) | ( 32 in x 48 in ) |
Size (Max. Waist x Inseam) | ( 48 in x 32 in ) |
Description
Mens Brown Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Brown, Inseam 32 in, Maximum Waist Size 48 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER ADV-250 2.5 lb. Dry Chemical Fire Extinguisher-DOT Vehicle Bracket-Untagged & Rechargeable (472ADV250)
- MCR SAFETY Leather Palm Gloves, Cowhide, Shirred, L, PR (1400A)
- AMERICAN LOCK Lockout Padlock, KD, Blue, 1-7/8"H (A1107BLU)
- ZING Illinois Concealed Carry Sign, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735S)
- RED KAP Mens Dungaree Jean (PD80PW 36 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 46 30)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 36 30)
- RED KAP Industrial Work Pants, Navy, Size 34x30 In (PT20NV 34 30)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 38 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 50 30)
- WRANGLER Rugged Wear Relaxed-Fit Jeans, Black, 54x32 (35002OB 54 32)
- Red Kap Workwear and Protective Clothing