Shop All Work Pants and Shorts
Red Kap
Mens Brown Dura Kap Work Pant
Mfr # PT20BN 48 30
Zoro # G1312407
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 37 in
- Color Brown
- Gender Men's
- Material Cotton/Polyester
- Fabric Weight 7.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # PT20BN 48 30
- Zoro # G1312407
- UPC # 036394275243
- Country of Origin United States
- Category Work Pants and Shorts
Dimensions
Size | 37 in |
Tag Size | 48 x 30 |
Maximum Waist Size | 48 in |
Size (Inseam x Max. Waist) | ( 30 in x 48 in ) |
Size (Max. Waist x Inseam) | ( 48 in x 30 in ) |
Description
Mens Brown Dura Kap Work Pant, Garment Type Pants, Insulated for Cold Conditions No, Gender Men's, Material Cotton/Polyester, Fabric Weight 7.5 oz, Includes Lining No, Style Industrial Pants, Waist Closure Buttons, Fly Closure Type Zipper, Fit Easy Fit, Leg Fit Straight Leg, Number of Outside Pockets 4, Color Brown, Inseam 30 in, Maximum Waist Size 48 in, Ankle Type Open, Application Industrial, Cleaning and Care Instructions Industrial Wash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry Lining, M, 12PK (41-1420/M)
- HONEYWELL NORTH Flex Cold Grip Plus 5Cut Resistant Gloves, Large, Hi-Vis Orange/Black (NFD11HD/9L)
- MCR SAFETY Poly Mesh Safety Vest 1 3 8 Lime Strip (S220R)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- RED KAP Mens Charcoal Industrial Short (PT26CH 48 10)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 42 30)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 46 30)
- RED KAP Mens Dungaree Jean (PD80PW 32 34)
- RED KAP Industrial Work Pants, Navy, Size 36x32 In (PT20NV 36 32)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 30 30)
- DICKIES Work Pants, Mens, 38" Waist, 32" Inseam (WP95BK 38 32)
- Red Kap Workwear and Protective Clothing